3 in. Shower Arm in Vibrant Rose Gold

You last purchased this on
 
KOHLER

MasterShower® 3 in. Shower Arm in Vibrant Rose Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 3 in. Shower Arm in Vibrant Rose Gold

  • Fast #
  • Part #K7396-RGD
  • Item #7362104
  • Manufacturer Part #7396-RGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Rose Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with overhead rainheads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Showers
Collection:
MasterShower®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Rose Gold
Depth:
3-3/4 in
Diameter:
2-1/4 in
Drain Included:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
3-3/4 in
Material:
Brass
Minimum Height:
3-3/4 in
NSF Certified:
No
Overall Width:
1/2 in
Shower Arm Reach:
3-3/4 in
Spout Reach:
3-3/4 in
Style:
Contemporary
WaterSense Labeled:
No
Width:
2-1/4 in
cUPC Certified:
Yes