KOHLER

MasterShower® Slide Bar Kit in Vibrant Brushed Nickel

Part #K8516-BN  |  Manufacturer Part #8516-BN

Color/Finish:
Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mastershower®
  • Includes: MasterShower® 22 3/4" shower slidebar with acrylic soap dish and 60" metal shower hose with swivel base
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 23-3/16 in

Faucet Height: 23-3/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 23-3/16 in

Length: 5-9/16 in

Material: Brass

Type: K8516-BN

WaterSense Labeled: No

Width: 2-1/4 in