Kohler MasterShower® Wall Mount Shower Arm (Less Diverter) in Vibrant Brushed Bronze

K9512-BV

Manufacturer Part #: 9512-BV

Color/Finish

(Pricing is for Vibrant® Brushed Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with MasterShower showerheads
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Solid brass construction ensures years of reliable performance
  • Wall-mount installation

SPECIFICATIONS

Brand Model Compatibility
K10827 Faucet
Collection
MasterShower®
Diameter
2-7/16 in
End Connection 2
NPT
End Connections
NPT
Faucet Part Type
Shower Arm
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
WaterSense Labeled
No
Width
2-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday