25 x 22 in. 3 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Almond

You last purchased this on
 
KOHLER

Mayfield™ 25 x 22 in. 3 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mayfield™ 25 x 22 in. 3 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Almond

  • Fast #
  • Part #K5964-3-47
  • Item #50734
  • Manufacturer Part #5964-3-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 7-3/4"
  • Minimum base cabinet width 27"
  • Three faucet holes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Mayfield™
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 15 in x 7-3/4 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in