25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Almond
Mayfield™ 25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 7-3/4"
- Minimum base cabinet width 27"
- Three faucet holes with one accessory hole to the right
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Mayfield™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 15 in x 7-3/4 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in