Kohler

Mayfield™ Sink Rack Stainless Steel

Part #K6003-ST  |  Manufacturer Part #6003-ST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits in the bowl of the Kohler® K-5964 Mayfield™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-5964 Mayfield™ Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Mayfield™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

IAPMO Listed: No

Length: 12-1/2 in

Material: Stainless Steel

Product Type: Rack

Shape: Rectangular

Size: 19 in x 12-1/2 in

Width: 19 in