KOHLER

15 in. X 26 in. Medicine Cabinet

Part #KCB-CLC26FS  |  Manufacturer Part #CB-CLC1526FS

Width

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Two adjustable tempered-glass shelves
  • Full-overlay mirrored door with beveled edges
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Depth: 4-13/16 in

Glass Type: Tempered

Height: 26 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Material: [Aluminum, Glass]

Mirror Included: Yes

Type: KCB-CLC1526FS

Width: 15 in