Medicine Cabinet for Kohler 20 in. CLC and CLW Medicine Cabinets
Medicine Cabinet for Kohler 20 in. CLC and CLW Medicine Cabinets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lockbox can be added at any time to all surface and recess installed 20" wide
- Includes two keys
- Size: 17 7/8" W x 5" H x 3 1/8" D
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-1/8 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Aluminum
- Material Type:
- Polymer
- Width:
- 17-7/8 in