KOHLER
Memoirs® 1-Hole Bathroom Rectangular Lavatory Sink with Rear Center Drain in Sandbar
Part #K2268-1-G9 | Item #1320448 | Manufacturer Part #2268-1-G9
Product Details
This product includes

KOHLER Memoirs® Stately Pedestal Vessel in Sandbar
Part #: K2269-1-G9

KOHLER Memoirs® Pedestal Sink Base in Sandbar (Pedestal Only)
Part #: K2267-G9
- Single faucet hole
- Elegant rectangular basin
- Overflow drain
- Combination consists of the Kohler® K-2269-1 basin and Kohler® K-2267 pedestal
- Coordinates with other products in the Memoirs® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Memoirs®
Color Finish: Sandbar
Color Finish Category: Neutrals
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
Height: 34-3/4 in
IAPMO Listed: No
Length: 30-11/16 in
Material: [Fireclay, Vitreous China]
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 30 in x 21-3/4 in
Pedestal Only - FEI: No
Shape: Rectangular
Sink Bowl Size: 18 in x 14 in x 5 in
Sink Depth: 8-5/8 in
Sink Installation Type: Pedestal
Sink Size Range: 25 in - 30 in
Vessel Only - FEI: No
Width: 22-3/16 in