Kohler Memoirs® 1-Hole Bathroom Rectangular Lavatory Sink with Rear Center Drain in Thunder Grey

K2259-1-58

Manufacturer Part #: 2259-1-58

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single faucet hole
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2258-1 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Depth
8-7/8 in
Drain Opening
1-3/4 in
GSA Approved
No
Height
9 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
18 in x 15 in x 5-3/8 in
Sink Installation Type
Pedestal
Vessel Only - FEI
Yes
Width
22-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday