Kohler Memoirs® 1-Hole Bathroom Rectangular Lavatory Sink with Rear Center Drain

K2268-1

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination consists of the Kohler® K-2269-1 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection
  • Elegant rectangular basin
  • Overflow drain
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
8-5/8 in
Drain Opening
1-3/4 in
GSA Approved
No
Height
34-3/4 in
IAPMO Listed
No
Installation Type
Pedestal
Length
30-11/16 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
30 in x 21-3/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
18 in x 14 in x 5 in
Vessel Only - FEI
No
Width
22-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday