1.28 gpf Round ADA Toilet Bowl in Sandbar

You last purchased this on
 
KOHLER

Memoirs® 1.28 gpf Round ADA Toilet Bowl in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 1.28 gpf Round ADA Toilet Bowl in Sandbar

  • Fast #
  • Part #K4387-G9
  • Item #4306601
  • Manufacturer Part #4387-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Seat not included
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Coordinates with other products in the Memoirs® collection
  • Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a Kohler® K-3986 Memoirs® classic toilet or Kohler® K-3933 Memoirs® stately toilet
  • Requires Certification
  • ADA Compliant


Specifications

AASHTO:
No
ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.19.2
ASSE Standards:
No
ASTM:
No
AWWA:
No
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Round
Brand Model Compatibility:
K-4433 and K-4434 Toilet Tanks
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Depth:
26-5/8 in
Dual Flush:
No
EPA Compliant:
No
FM Approved:
No
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
ISO:
No
Installation Type:
Floor Mount
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Origin:
Domestic
Product Type:
Toilet Bowl
SCAQMD Compliant:
No
Seat Included:
No
Style:
Traditional
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
26-5/8 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UL Listed:
No
WaterSense Labeled:
No
Weight:
53.5 lb