0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in Black Black™
Memoirs® 0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-hung Compact Elongated Bowl.
- Dual flush flushing system.
- Vitreous China.
- Wall mount / Wall Outlet
- Skirted design makes the exterior easier to clean
- Includes specially designed Memoirs® Quiet-Close seat.
- 0.8 gpf (3.0 lpf) or 1.6 gpf (6.0 lpf).
- Requires in-wall tank and carrier system, and flush actuator.
- Recommended with Memoirs® Flush Actuator Plate (K-77721) and 2" x 4" In-Wall tank & carrier system (K-18829-NA)
- Coordinates with the Memoirs® collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- Yes
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-1/16 in
- Toilet Bowl Length:
- 24-3/8 in
- Toilet Bowl Width:
- 17 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- WaterSense Labeled:
- No