KOHLER

Memoirs® 22 x 66 x 42 in. 81 gal Drop-In Bathtub with Corner and Rear Drain in Biscuit

Part #K1169-96  |  Item #1848104  |  Manufacturer Part #1169-96

$ 1,481.48 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with other products in the Memoirs® collection
  • Drop-in installation
  • Designed for two-person bathing
  • Less all trim

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 81 gal

Collection: Memoirs®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 66 in

Material: Acrylic

Number of Occupants: 2

UL Listed: No

Width: 42 in