Kohler

Memoirs® 24 x 20 in. 1-Hole Basin Only Lavatory Sink in Sandbar

Part #K2345-1-G9  |  Manufacturer Part #2345-1-G9

Color/Finish:
Sandbar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Elegant rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2344-1 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CSA Certified: CSA B45.1

Collection: Memoirs®

Depth: 8-5/8 in

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 11-5/8 in x 5 in

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes

Width: 20-1/2 in