Kohler

Memoirs® 24 x 20 in. 3-Hole 4 in. Centers Basin Only Lavatory Sink in Biscuit

Part #K2345-4-96  |  Manufacturer Part #2345-4-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Elegant rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2344-4 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Memoirs®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 8-5/8 in

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-1/2 in x 20-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 11-5/8 in x 5 in

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes

Width: 20-1/2 in