KOHLER
Memoirs® 2.5 gpm 4-Hole Vertical Spray Bidet Faucet with Double Lever Handle in Vibrant® Brushed Bronze
Part #K470-4V-BV | Item #1852671 | Manufacturer Part #470-4V-BV
Product Details
- The Memoirs® faucet with stately design brings timeless elegance to bath and powder rooms
- Stylish flair with substantial feel and appearance
- Timeless elegance fortified with classic influences
- Washerless ceramic valving and solid brass construction ensures years of reliable use
- Fixture-mount transfer valve/vacuum breaker
- Flexible stainless steel supplies simplify installation
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Kohler® ceramic disc valves prevent debris, hard water buildup, exceed industry longevity standards by over two times and ensuring durable performance for life
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1001
Application: Residential
Bidet Type: Vertical
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Quarter Turn Washerless Ceramic Disc
Center Size: 5-1/2 in
Collection: Memoirs®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Faucet Connection: OD
Faucet Connection Size: 1-1/4 in
Faucet Height: 6-1/8 in
Faucet Material: Brass
Faucet Mount: Fixture Mount
Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]
Flow Rate: 2.5 gpm
Handle Material: Brass
Handle Type: Lever
Height: 6-1/8 in
IAPMO Listed: No
Length: 2-1/8 in
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Spout Height: 6-1/8 in
Spout Reach: 2-1/4 in
Trim Only: No
Type: H04072620
WaterSense Labeled: No
Width: 5-1/2 in