Rectangular Pedestal Sink with Base in Black Black™

You last purchased this on
 
KOHLER

Memoirs® Rectangular Pedestal Sink with Base in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Rectangular Pedestal Sink with Base in Black Black™

  • Fast #
  • Part #K2344-8-7
  • Item #3065941
  • Manufacturer Part #2344-8-7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • Faucet holes with 8" center size
  • Coordinates with other products in the Memoirs® collection
  • Combination consists of the K-2345-8 basin and the K-2267 pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fireclay
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 11-5/8 in x 5 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/2 in x 20-1/2 in
Vessel Only:
No