24-1/2 x 20-1/2 in. Rectangular Pedestal Sink and Base in White
Memoirs® 24-1/2 x 20-1/2 in. Rectangular Pedestal Sink and Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 11-3/50 in. Pedestal Sink Base in White
Part #K2267-0
- Elegant rectangular basin
- Overflow drain
- 8 in (203 mm) center set faucet holes
- Coordinates with other products in the Memoirs collection
- Combination consists of the K-29999-8 basin and the K-2267 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/4 in
- IAPMO Listed -:
- No
- Length:
- 24-1/2 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8 in
- Product Type:
- Bathroom Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 11-5/8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 9 in x 20-1/2 in x 8-5/8 in
- Type:
- K2344-8-0
- Vessel Only:
- No
- Width:
- 20-1/2 in