Kohler Memoirs® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Rear Center Drain in Sandbar

K2238-4-G9

Manufacturer Part #: 2238-4-G9

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Center faucet holes: 4"
  • Refined rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2239-4 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
Depth
8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
34-3/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15 in x 13 in x 5-1/4 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No
Width
19-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday