48 in. Rectangle Shower Base in White
Memoirs® 48 in. Rectangle Shower Base in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 7-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corner installation
- Material: Acrylic
- Textured floor pattern
- Coordinates with other products in the Memoirs® collection
- Right drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 48 in
- Material:
- Acrylic
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 6 in
- Width:
- 34 in