48 in. Rectangle Shower Base in White

You last purchased this on
 
KOHLER

Memoirs® 48 in. Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 48 in. Rectangle Shower Base in White

  • Fast #
  • Part #K9549-0
  • Item #1193264
  • Manufacturer Part #9549-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Textured floor pattern
  • Coordinates with other products in the Memoirs® collection
  • Center rear drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Height:
6 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Alcove
Length:
48 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
Threshold Height:
6 in
UL Listed:
Yes
Width:
34 in