Kohler Memoirs® 48 in. Rectangle Shower Base in White

K9488

Manufacturer Part #: 9488-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integral seat design for comfort
  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Right drain
  • Coordinates with other products in the Memoirs® collection

SPECIFICATIONS

ADA Compliant
No
Collection
Memoirs®
Drain Location
Right
Height
21 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday