Kohler Memoirs® 5-3/8 x 27 in. 3-Hole Pedestal Rectangle Bathroom Sink with 8 in. Widespread Faucet Hole and Rear Center Drain in White

AHKOH2258-8-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs®
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
18 in x 15 in x 5-3/8 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday