5/8 in. Knob in Vibrant Brushed Bronze
Memoirs® Stately 5/8 in. Knob in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 846-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Memoirs® collection
- Premium metal construction for durability
- Installation hardware and template included
Specifications
- ADA Compliant:
- No
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Height:
- 7/8 in
- Length:
- 7/8 in
- Material:
- Brass, Metal
- Origin:
- Domestic
- Product Type:
- Cabinet Knob
- Style:
- Contemporary
- Width:
- 1-1/4 in