KOHLER

Memoirs® 60 in. Rectangle Shower Base in Almond

Part #K9496-47  |  Manufacturer Part #9496-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral seat design for comfort
  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Right drain
  • Coordinates with other products in the Memoirs® collection
  • Right drain
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Memoirs®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Right

Height: 21 in

IAPMO Listed: Yes

Installation Type: [Wall Mount, Alcove]

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Threshold Height: 21 in

Width: 36 in