60 in. Rectangle Shower Base in Biscuit

You last purchased this on
 
KOHLER

Memoirs® 60 in. Rectangle Shower Base in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 60 in. Rectangle Shower Base in Biscuit

  • Fast #
  • Part #K9496-96
  • Item #2937430
  • Manufacturer Part #9496-96
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Integral seat design for comfort
  • Coordinates with other products in the Memoirs® collection
  • Right drain
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
Height:
21 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
21 in
Width:
36 in