60 x 33 3/4 in. 3-Wall Alcove Whirlpools with Right-Hand Drain in White
Memoirs® 60 x 33 3/4 in. 3-Wall Alcove Whirlpools with Right-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Six hydromassage jets can be individually adjusted for water flow and direction
- Coordinates with other products in the Memoirs® collection
- Safeguard® slip-resistant surface on bath floor
- Right-hand drain
- Integral apron
- Electronic keypad
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 52 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 2 ft
- Drain Location:
- Right
- Height:
- 17-7/16 in
- Installation Type:
- Built-in
- Length:
- 60 in
- Material:
- Cast Iron
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 33-3/4 in
- UL Listed:
- Yes
- Volts:
- 220/240V
- Width:
- 33-3/4 in