60 x 33-3/4 in. Soaker Alcove Bathtub Left Drain in Almond

You last purchased this on
 
KOHLER

Memoirs® 60 x 33-3/4 in. Soaker Alcove Bathtub Left Drain in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 60 x 33-3/4 in. Soaker Alcove Bathtub Left Drain in Almond

  • Fast #
  • Part #K721-47
  • Item #489486
  • Manufacturer Part #721-47
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safeguard® slip-resistant surface on bath floor
  • Left-hand drain location
  • Integral apron
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
45 in
Basin Shape:
Oval
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
52 gal
Coating:
Enamel
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-7/16 in
Overall Length:
60 in
Overall Width:
33-3/4 in
Overflow Type:
Round
Size:
60 in x 33-3/4 in x 17-7/16 in
Soaking Depth:
11-5/8 in
UL Listed:
No
Weight:
390 lb
cUPC Certified:
No