Kohler Memoirs® 60 x 33-3/4 x 17-7/16 in Soaker Alcove Bathtub

K722

Manufacturer Part #: 722-0

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Integral apron
  • Right-hand drain location
  • Safeguard® slip-resistant surface on bath floor

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Capacity
52 gal
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
17-7/16 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
Size
60 in x 33-3/4 in x 17-7/16 in
UL Listed
No
Width
32 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday