66 x 42 in. Drop-In Bathtub in White
Memoirs® 66 x 42 in. Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drop-in installation
- Designed for two-person bathing
- Coordinates with other products in the Memoirs® collection
- Less all trim
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 81 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Acrylic
- Number of Occupants:
- 2
- UL Listed:
- No
- Width:
- 42 in