KOHLER

Memoirs® 72 x 38-7/16 in. Framed Shower Enclosure with Crystal Clear Glass in Matte Nickel

Part #K702305-L-MX  |  Manufacturer Part #702305-L-MX

Color/Finish:
Matte Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full-length magnetic seal
  • Soft touch foam handle insert
  • 3/4" adjustability per side
  • Neo-angle shape
  • Height: 72" H
  • Width: 18 5/8 - 19 3/8" W x 27 3/4" W x 18 5/8 - 19 3/8" W
  • Stainless steel hardware withstands rusting and corrosion
  • Completes a fully integrated suite-related showering solution

Documents

Specifications

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Memoirs®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Framed

Glass Type: Crystal Clear

Height: 72 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Framed

Width: 38-7/16 in