72 x 42 in. Drop-In Bathtub with Center Drain in Sandbar
Memoirs® 72 x 42 in. Drop-In Bathtub with Center Drain in Sandbar
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Memoirs® collection
- Enjoy years of comfortable bathing thanks to the durable construction and integral lumbar support
- Generous 6' length provides spacious bathing for up to two people
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 94 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Configuration:
- Soaker
- Depth:
- 16 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- UL 2818