Kohler Memoirs® 8 in. 3-Hole Pedestal Bathroom Sink Basin in Black Black

K2239-4-7

Manufacturer Part #: 2239-4-7

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Overall size 24" x 19-3/4"
  • Includes 52047 clamp assembly
  • ADA-compliant

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
Depth
8 in
Drain Opening
1-3/4 in
GSA Approved
No
Height
8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15 in x 13 in x 5-1/4 in
Sink Installation Type
Pedestal
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday