Kohler

Memoirs® Bathroom Sink in Almond

Part #K2267-47  |  Manufacturer Part #2267-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with the Kohler® K-2345, Kohler® K-2269, Kohler® K-2239 or Kohler® K-2259 basin to create the Kohler® K-2238, Kohler® K-2258, Kohler® K-2268 or Kohler® K-2344 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • With overflow
  • Sealant included
  • Stately design

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Brand Model Compatibility: K-2345, K-2269, K-2239 and K-2259 Basins

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Memoirs®

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 27-3/8 in

IAPMO Listed: No

Material: Fireclay

NSF Certified: No

Pedestal Only - FEI: Yes

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No