Kohler Memoirs® Bathroom Sink in Black Black

K2267-7

Manufacturer Part #: 2267-7

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combines with the Kohler® K-2345, Kohler® K-2269, Kohler® K-2239 or Kohler® K-2259 basin to create the Kohler® K-2238, Kohler® K-2258, Kohler® K-2268 or Kohler® K-2344 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • With overflow
  • Sealant included
  • Stately design

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-2345, K-2269, K-2239 and K-2259 Basins
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
GSA Approved
No
Height
27-3/8 in
IAPMO Listed
No
NSF Certified
No
Sink Installation Type
Pedestal Sink Base
Vessel Only - FEI
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday