Kohler

Memoirs® Bathroom Sink in Ice Grey

Part #K2267-95  |  Manufacturer Part #2267-95

Color/Finish:
Ice™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with the Kohler® K-2345, Kohler® K-2269, Kohler® K-2239 or Kohler® K-2259 basin to create the Kohler® K-2238, Kohler® K-2258, Kohler® K-2268 or Kohler® K-2344 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2345, K-2269, K-2239 and K-2259 Sink Basins

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Memoirs®

Color Finish: Ice™ Grey

Color Finish Category: Greys

GSA Approved: No

Height: 27-3/8 in

IAPMO Listed: No

Length: 14-1/5 in

Material: Fireclay

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-1/2 in