24-3/16 x 19-7/8 in. Rectangular Dual Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Memoirs® 24-3/16 x 19-7/8 in. Rectangular Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 24-3/16 x 19-7/8 in. Rectangular Dual Mount Bathroom Sink in White

  • Fast #
  • Part #K2239-1-0
  • Item #489515
  • Manufacturer Part #2239-1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Refined rectangular basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Memoirs collection
  • Combines with the K-30009 Memoirs console table legs to create a complete console table solution
  • Combines with the K-2267 pedestal to create the K-2238-1 Memoirs pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2267 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24-3/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
PipeTubing Size:
3/8 in
Shape:
Rectangular
Sink Bowl Size:
15 in x 13 in
Sink Depth:
8 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Type:
K2239-1-0
Vessel Only:
Yes
Width:
19-7/8 in