Memoirs® Classic 1.28 gpf Elongated One Piece Toilet in Sunlight

Part #K3812-Y2  |  Item #4137391  |  Manufacturer Part #3812-Y2

Color/Finish:
Sunlight

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Standard left-hand trip lever included
  • Coordinates with other products in the Memoirs® collection

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Memoirs® Classic

Color Finish: Sunlight

Color Finish Category: Yellows

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet

Tank Only - FEI: No

Toilet Bowl Height: 16-1/4 in

Toilet Bowl Length: 28-1/8 in

Toilet Bowl Width: 17-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front With Cover

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes