1.28 gpf Elongated Toilet in Almond with Right-Hand Trip Lever
Memoirs® Classic 1.28 gpf Elongated Toilet in Almond with Right-Hand Trip Lever
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Almond
Part #K4433-RA-47
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Two piece toilet
- Combination consists of the Kohler® K-4380 bowl and Kohler® K-4433-RA tank
- Coordinates with other products in the Memoirs® collection
- Includes right-hand polished chrome trip lever
- Flow rate: 1.28 gpf
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Polished Chrome
- Handle Type:
- Trip Lever
- Height:
- 31-7/16 in
- IAPMO Listed -:
- No
- Length:
- 30-3/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-13/16 in