Memoirs® Classic 1.28 gpf Elongated Toilet in Biscuit with Right-Hand Trip Lever

Part #K3812-RA-96  |  Item #4245977  |  Manufacturer Part #3812-RA-96

$ 1,265.55 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes right-hand polished chrome trip lever
  • Glenbury™ Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Coordinates with other products in the Memoirs® collection with classic design

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Memoirs® Classic

Color Finish: Biscuit

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 28-5/8 in

IAPMO Listed: No

Length: 28-1/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Seat Type: Open Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

WaterSense Labeled: Yes

Width: 17-3/4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access