KOHLER

Memoirs® Classic 1.28 gpf Toilet Tank in White

Part #K4433-U-0  |  Manufacturer Part #4433-U-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Supply line not included
  • Combines with the Kohler® K-4380 bowl to create a complete Kohler® K-3816 Memoirs® toilet
  • Coordinates with other products in the Memoirs® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4380 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Memoirs® Classic

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 14-1/2 in

IAPMO Listed: No

Length: 8-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 17-13/16 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access