1.28 gpf Toilet Tank with Left-Hand Trip Lever in Sandbar
Memoirs® Classic 1.28 gpf Toilet Tank with Left-Hand Trip Lever in Sandbar
Package Quantity Info:
EA: 1 IP: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard left-hand trip lever
- Supply line not included
- Flow rate: 1.28 gpf
- Coordinates with other products in the Memoirs® collection
- Combines with the Kohler® K-4387 bowl to create a complete Kohler® K-3986 Memoirs® toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- K-4387 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Tank
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-13/16 in