19-7/8 in. Rectangular Pedestal Sink with Base in Ice™ Grey

You last purchased this on
 
KOHLER

Memoirs® Classic 19-7/8 in. Rectangular Pedestal Sink with Base in Ice™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Classic 19-7/8 in. Rectangular Pedestal Sink with Base in Ice™ Grey

  • Fast #
  • Part #K2238-4-95
  • Item #9843445
  • Manufacturer Part #2238-4-95
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Refined rectangular basin.
  • Overflow drain.
  • 4 in (102 mm) center set faucet holes.
  • Coordinates with other products in the Memoirs collection.
  • Combination consists of the K-2239-4 basin and the K-2267 pedestal.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Memoirs® Classic
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Depth:
19-7/8 in
Drain Included:
Yes
Height:
34-3/8 in
Installation Type:
Pedestal
Length:
24-3/16 in
Material:
Fireclay
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
4-1/2 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Fireclay
Type:
K2238-4-95
Vessel Only:
No
Width:
19-7/8 in