27 x 22-1/8 in. 1-Hole Pedestal Bathroom Sink in Black
Memoirs® Classic 27 x 22-1/8 in. 1-Hole Pedestal Bathroom Sink in Black
Product Details
This product includes
KOHLER Pedestal Sink Base in Black Black™
Part #K2267-7
KOHLER Black 27 One Hole Lavatory ONLY*MEMOIR Classic
Part #K2259-1-7
- Refined rectangular basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Memoirs collection
- Combination consists of the K-2259-1 basin and the K-2267 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Depth:
- 5-1/4 in
- Basin Length:
- 27-5/16 in
- Basin Width:
- 22-1/8 in
- Brand Model Compatibility:
- 7605-P, 8998, 23726, 23725
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 22-1/8 in
- Drain Included:
- Yes
- Height:
- 35 in
- Installation Type:
- Pedestal
- Material:
- Fireclay
- Number of Bowls:
- 1
- Overall Length:
- 24-5/16 in
- Overall Width:
- 22-1/8 in
- Pedestal Only:
- No
- Sink Depth:
- 22-1/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Type:
- K2258-1-7
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22-1/8 in