Memoirs® Classic Pedestal Bathroom Sink in Sandbar

Part #K2258-8-G9  |  Item #1318652  |  Manufacturer Part #2258-8-G9

$ 920.90 EACH
(Pricing is for Sandbar)

Color/Finish:
Sandbar

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Refined rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2259-8 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs® Classic

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 35 in

IAPMO Listed: No

Length: 27-5/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27-5/16 in x 22-1/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 18 in x 15 in x 5-1/4 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 22-1/8 in