Deckmount Bath Faucet Trim with Double Lever Handle in Polished Chrome
Memoirs® Deckmount Bath Faucet Trim with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Completes Memoirs® design solution with Kohler® fixtures and accessories
- Not for use with the following baths/whirlpools: 6' Tea-for-Two™ and Vintage™
- Provides a cleaner deck environment and reduces cost
- Easier installation with the integral diverter on the valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 6-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 6-5/16 in
- WaterSense Labeled:
- No
- Width:
- 8 in