2.5 gpm 4-Hole Vertical Spray Bidet Faucet with Double Lever Handle in Polished Chrome
Memoirs® Stately 2.5 gpm 4-Hole Vertical Spray Bidet Faucet with Double Lever Handle in Polished Chrome
Frequently Purchased Together
Product Details
- Stylish flair with substantial feel and appearance
- Timeless elegance fortified with classic influences
- The Memoirs® faucet with stately design brings timeless elegance to bath and powder rooms
- Washerless ceramic valving and solid brass construction ensures years of reliable use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Fixture Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in