Drop-in Basin in Black Black™

You last purchased this on
 
KOHLER

Memoirs® Stately Drop-in Basin in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately Drop-in Basin in Black Black™

  • Fast #
  • Part #K2337-8-7
  • Item #2392088
  • Manufacturer Part #2337-8-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet not included
  • Self-rimming installation
  • Rectangular basin
  • Elegant, architectural styling integrates with the Memoirs Suite
  • Constructed of vitreous china
  • 22-3/4 In. L x 18 In. H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Stately
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
17 in x 10 in x 5 in
Sink Depth:
8-7/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-3/4 in x 18 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
18 in