Ice Grey 23 X 18 4 Self-Rimming Countertop Memoirs Lavatory
Memoirs® Ice Grey 23 X 18 4 Self-Rimming Countertop Memoirs Lavatory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant rectangular basin
- Overflow drain
- Center faucet holes: 4"
- Linear sculpting in the basin makes a dramatic impression
- An elegant complement to your decor for years to come
- Crafted of vitreous china for lasting beauty, easy cleanup and exceptional durability
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Memoirs®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 10 in x 5 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 22-3/4 in
- Style:
- Modern
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22-3/4 in